- SNP Series Adapter Sleeve
- 9" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
compliances
- Manufactured in accordance with ABMA standard 8.2 latest revision
| Lock Nut | N052 |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Locking Device | P52 |
| Bearing Series | 22300K Series, 23200K Series |
| Length | 8.774 in |
| Shaft Dia. | 9 in |
| Weight | 69.005 LB |
| EAN or UPC | 7316576671951 |

