- Surface Treated Alloy Steel Material
- Nitrocarburized Finish
description
- Low profile chocks (ELP-ASTR) are surface treated alloy steel low profile chocks. They are aimed at applications with limited available chocking heights. Each part is individually surface treated, which gives the chocks a consistent quality and extended performance against corrosion. They can be fitted easily which shorten the installation time.
features
- A high load capacity
- A broad adjustment range
- An optimized load path through the product
- An optimized bolt/Vibracon combination
- Reduced chock height across the entire range
| Weight | 8.378 LB |
| EAN or UPC | 7316581282708 |

