- 200 mm Sleeve Bore Size
- 130 mm Long
- Use Removal Nut N048
| Withdrawal Nut | N048 |
| Thread Pitch | N/A |
| Threads per Inch | 6 |
| Thread Size | N/A |
| Sleeve Bore | 200 mm |
| Length | 130.000 mm |
| Weight | 20.542 LB |
| EAN or UPC | 7316576671944 |
| Withdrawal Nut | N048 |
| Thread Pitch | N/A |
| Threads per Inch | 6 |
| Thread Size | N/A |
| Sleeve Bore | 200 mm |
| Length | 130.000 mm |
| Weight | 20.542 LB |
| EAN or UPC | 7316576671944 |