- 135 mm Sleeve Bore Size
- 88 mm Long
- Use Removal Nut RN30
| Thread Pitch | N/A |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Withdrawal Nut | RN30 |
| Sleeve Bore | 135 mm |
| Length | 88.000 mm |
| Weight | 7.45 LB |
| EAN or UPC | 7316576671883 |
| Thread Pitch | N/A |
| Threads per Inch | 8 |
| Thread Size | N/A |
| Withdrawal Nut | RN30 |
| Sleeve Bore | 135 mm |
| Length | 88.000 mm |
| Weight | 7.45 LB |
| EAN or UPC | 7316576671883 |