- Rod End
- Radial Bearing Type
- 80 mm ID
- 112 mm OD
- 41.5 mm Width
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Weight | 2.743 LB |
| EAN or UPC | 7316577003652 |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Weight | 2.743 LB |
| EAN or UPC | 7316577003652 |