- Rod End
- Radial Bearing Type
- 57.5 mm ID
- 80 mm OD
- 26 mm Width
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 0.966 LB |
| EAN or UPC | 7316577003638 |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 0.966 LB |
| EAN or UPC | 7316577003638 |