- Rod End
- Radial Bearing Type
- 234 mm ID
- 362 mm OD
- 142 mm Width
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 73.855 LB |
| EAN or UPC | 7316571015491 |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Weight | 73.855 LB |
| EAN or UPC | 7316571015491 |