
- Rod End
- Radial Bearing Type
- 171.5 mm ID
- 272.5 mm OD
- 92.1 mm Width
Right / Left Hand | Right Hand |
Race Material | Steel/Steel |
Bearing Type | Radial |
Ball Material | Steel/Steel |
Weight | 35.638 LB |
EAN or UPC | 7316577295224 |

Right / Left Hand | Right Hand |
Race Material | Steel/Steel |
Bearing Type | Radial |
Ball Material | Steel/Steel |
Weight | 35.638 LB |
EAN or UPC | 7316577295224 |