
- Rod End
- Radial Bearing Type
- 91.2 mm ID
- 146 mm OD
- 48.2 mm Width
Race Material | Steel/Steel |
Bearing Type | Radial |
Ball Material | Steel/Steel |
Right / Left Hand | Right Hand |
Weight | 4.681 LB |
EAN or UPC | 7316577300249 |

Race Material | Steel/Steel |
Bearing Type | Radial |
Ball Material | Steel/Steel |
Right / Left Hand | Right Hand |
Weight | 4.681 LB |
EAN or UPC | 7316577300249 |