- Rod End
- Radial Bearing Type
- 48 mm ID
- 77 mm OD
- 26.5 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 0.796 LB |
| EAN or UPC | 7316577042804 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 0.796 LB |
| EAN or UPC | 7316577042804 |