
- Rod End
- Radial Bearing Type
- 268 mm ID
- 407 mm OD
- 135 mm Width
Ball Material | Steel/Steel |
Bearing Type | Radial |
Race Material | Steel/Steel |
Right / Left Hand | Right Hand |
Weight | 110.231 LB |
EAN or UPC | 7316570916416 |

Ball Material | Steel/Steel |
Bearing Type | Radial |
Race Material | Steel/Steel |
Right / Left Hand | Right Hand |
Weight | 110.231 LB |
EAN or UPC | 7316570916416 |