
- Rod End
- Radial Bearing Type
- 32.5 mm ID
- 55.5 mm OD
- 16.5 mm Width
Right / Left Hand | Right Hand |
Race Material | Steel/Steel |
Ball Material | Steel/Steel |
Bearing Type | Radial |
Weight | 0.249 LB |
EAN or UPC | 7316577056788 |

Right / Left Hand | Right Hand |
Race Material | Steel/Steel |
Ball Material | Steel/Steel |
Bearing Type | Radial |
Weight | 0.249 LB |
EAN or UPC | 7316577056788 |