- Rod End
- Radial Bearing Type
- 212.5 mm ID
- 324 mm OD
- 112 mm Width
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 61.729 LB |
| EAN or UPC | 7316577730503 |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 61.729 LB |
| EAN or UPC | 7316577730503 |