- Rod End
- Radial Bearing Type
- 21 mm ID
- 41 mm OD
- 14 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Weight | 0.071 LB |
| EAN or UPC | 7316577001887 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Weight | 0.071 LB |
| EAN or UPC | 7316577001887 |