- Rod End
- Radial Bearing Type
- 19 mm ID
- 37 mm OD
- 12 mm Width
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.054 LB |
| EAN or UPC | 7316577001863 |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.054 LB |
| EAN or UPC | 7316577001863 |