- Rod End
- Radial Bearing Type
- 43 mm ID
- 86 mm OD
- 29 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 0.525 LB |
| EAN or UPC | 7316577001948 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 0.525 LB |
| EAN or UPC | 7316577001948 |