- Rod End
- Radial Bearing Type
- 37 mm ID
- 76 mm OD
- 27 mm Width
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Weight | 0.384 LB |
| EAN or UPC | 7316577030276 |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Weight | 0.384 LB |
| EAN or UPC | 7316577030276 |