- Rod End
- Radial Bearing Type
- 25 mm ID
- 50 mm OD
- 17 mm Width
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Weight | 0.128 LB |
| EAN or UPC | 7316577043481 |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Weight | 0.128 LB |
| EAN or UPC | 7316577043481 |