- Rod End
- Radial Bearing Type
- 21 mm ID
- 42 mm OD
- 14 mm Width
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Weight | 0.075 LB |
| EAN or UPC | 7316577104328 |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Weight | 0.075 LB |
| EAN or UPC | 7316577104328 |