- Rod End
- Radial Bearing Type
- 61 mm ID
- 127 mm OD
- 44 mm Width
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Weight | 1.689 LB |
| EAN or UPC | 7316577291622 |
| Ball Material | Steel/Bronze |
| Race Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Weight | 1.689 LB |
| EAN or UPC | 7316577291622 |