- Rod End
- Radial Bearing Type
- 51 mm ID
- 105 mm OD
- 37 mm Width
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Weight | 0.923 LB |
| EAN or UPC | 7316577291585 |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Weight | 0.923 LB |
| EAN or UPC | 7316577291585 |