- Rod End
- Radial Bearing Type
- 47 mm ID
- 96 mm OD
- 32 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Bronze |
| Weight | 0.723 LB |
| EAN or UPC | 7316577291516 |
| Bearing Type | Radial |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Bronze |
| Weight | 0.723 LB |
| EAN or UPC | 7316577291516 |