- Rod End
- Radial Bearing Type
- 33 mm ID
- 68 mm OD
- 23 mm Width
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Bronze |
| Weight | 0.276 LB |
| EAN or UPC | 7316577025678 |
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Bronze |
| Weight | 0.276 LB |
| EAN or UPC | 7316577025678 |