- Rod End
- Radial Bearing Type
- 29 mm ID
- 59 mm OD
- 20 mm Width
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Left Hand |
| Weight | 0.192 LB |
| EAN or UPC | 7316577028952 |
| Bearing Type | Radial |
| Race Material | Steel/Bronze |
| Ball Material | Steel/Bronze |
| Right / Left Hand | Left Hand |
| Weight | 0.192 LB |
| EAN or UPC | 7316577028952 |