- Rod End
- Radial Bearing Type
- 137 mm ID
- 246 mm OD
- 83.9 mm Width
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 14.174 LB |
| EAN or UPC | 7316570105223 |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 14.174 LB |
| EAN or UPC | 7316570105223 |