- Radial Bearing Type
- 219 mm Inner Diameter
- 114 mm Outer Diameter
- 70 mm Width
| Inch/Metric | Metric |
| Inside Dia. | 219 mm |
| O.D. | 114 mm |
| Enclosure | Double Sealed |
| Outside Dia. | 114 mm |
| Sliding Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Width - Inner | 70 mm |
| I.D. | 219 mm |
| Bearing Material | Steel/PTFE Fabric |
| Weight | 9.242 LB |
| EAN or UPC | 7316572049235 |

