- Rod End
- Radial Bearing Type
- 25 mm ID
- 50 mm OD
- 13.8 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Sinter Bronze |
| Race Material | Steel/Sinter Bronze |
| Weight | 0.097 LB |
| EAN or UPC | 7316577003515 |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Sinter Bronze |
| Race Material | Steel/Sinter Bronze |
| Weight | 0.097 LB |
| EAN or UPC | 7316577003515 |