
- Rod End
- Radial Bearing Type
- 94 mm ID
- 194 mm OD
- 59.3 mm Width
Race Material | Steel/Steel |
Ball Material | Steel/Steel |
Bearing Type | Radial |
Right / Left Hand | Left Hand |
Weight | 4.962 LB |
EAN or UPC | 7316570861136 |

Race Material | Steel/Steel |
Ball Material | Steel/Steel |
Bearing Type | Radial |
Right / Left Hand | Left Hand |
Weight | 4.962 LB |
EAN or UPC | 7316570861136 |