- Rod End
- Radial Bearing Type
- 84 mm ID
- 174 mm OD
- 49 mm Width
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Left Hand |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Weight | 3.195 LB |
| EAN or UPC | 7316572057094 |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Left Hand |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Weight | 3.195 LB |
| EAN or UPC | 7316572057094 |