
- Rod End
- Radial Bearing Type
- 84 mm ID
- 174 mm OD
- 49 mm Width
Race Material | Steel/Steel |
Ball Material | Steel/Steel |
Bearing Type | Radial |
Right / Left Hand | Left Hand |
Weight | 3.195 LB |
EAN or UPC | 7316570048346 |

Race Material | Steel/Steel |
Ball Material | Steel/Steel |
Bearing Type | Radial |
Right / Left Hand | Left Hand |
Weight | 3.195 LB |
EAN or UPC | 7316570048346 |