- Rod End
- Radial Bearing Type
- 75 mm ID
- 149 mm OD
- 43.3 mm Width
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 2.378 LB |
| EAN or UPC | 7316576609602 |
| Right / Left Hand | Left Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 2.378 LB |
| EAN or UPC | 7316576609602 |