- Rod End
- Radial Bearing Type
- 65 mm ID
- 128 mm OD
- 36.1 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Sinter Bronze |
| Race Material | Steel/Sinter Bronze |
| Weight | 1.545 LB |
| EAN or UPC | 7316577003614 |
| Bearing Type | Radial |
| Right / Left Hand | Left Hand |
| Ball Material | Steel/Sinter Bronze |
| Race Material | Steel/Sinter Bronze |
| Weight | 1.545 LB |
| EAN or UPC | 7316577003614 |