- Rod End
- Radial Bearing Type
- 54 mm ID
- 106 mm OD
- 28.9 mm Width
| Ball Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Sinter Bronze |
| Right / Left Hand | Left Hand |
| Weight | 0.818 LB |
| EAN or UPC | 7316577003591 |
| Ball Material | Steel/Sinter Bronze |
| Bearing Type | Radial |
| Race Material | Steel/Sinter Bronze |
| Right / Left Hand | Left Hand |
| Weight | 0.818 LB |
| EAN or UPC | 7316577003591 |