- Rod End
- Radial Bearing Type
- 47 mm ID
- 92 mm OD
- 25.9 mm Width
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 0.597 LB |
| EAN or UPC | 7316577003584 |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Race Material | Steel/Steel |
| Weight | 0.597 LB |
| EAN or UPC | 7316577003584 |