- Rod End
- Radial Bearing Type
- 30 mm ID
- 60 mm OD
- 16.8 mm Width
| Ball Material | Steel/Sinter Bronze |
| Race Material | Steel/Sinter Bronze |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Weight | 0.158 LB |
| EAN or UPC | 7316577104656 |
| Ball Material | Steel/Sinter Bronze |
| Race Material | Steel/Sinter Bronze |
| Right / Left Hand | Left Hand |
| Bearing Type | Radial |
| Weight | 0.158 LB |
| EAN or UPC | 7316577104656 |