- Rod End
- Radial Bearing Type
- 21 mm ID
- 41 mm OD
- 11 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Weight | 0.069 LB |
| EAN or UPC | 7316577003805 |
| Bearing Type | Radial |
| Ball Material | Steel/Composite |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Weight | 0.069 LB |
| EAN or UPC | 7316577003805 |