- Rod End
- Radial Bearing Type
- 55 mm ID
- 114 mm OD
- 40 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 1.142 LB |
| EAN or UPC | 7316571065281 |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 1.142 LB |
| EAN or UPC | 7316571065281 |