- Rod End
- Radial Bearing Type
- 43 mm ID
- 86 mm OD
- 22 mm Width
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 0.532 LB |
| EAN or UPC | 7316577003850 |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Race Material | Steel/Composite |
| Ball Material | Steel/Composite |
| Weight | 0.532 LB |
| EAN or UPC | 7316577003850 |