- Rod End
- Radial Bearing Type
- 33 mm ID
- 67 mm OD
- 19 mm Width
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Composite |
| Race Material | Steel/Composite |
| Weight | 0.288 LB |
| EAN or UPC | 7316570953596 |
| Bearing Type | Radial |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/Composite |
| Race Material | Steel/Composite |
| Weight | 0.288 LB |
| EAN or UPC | 7316570953596 |