- Radial Bearing Type
- 148 mm Inner Diameter
- 71 mm Outer Diameter
- 52 mm Width
| Bearing Type | Radial |
| Inside Dia. | 148 mm |
| Sliding Material | Steel/Bronze |
| Relubrication Feature | With |
| I.D. | 148 mm |
| Inch/Metric | Metric |
| Outside Dia. | 71 mm |
| Bearing Material | Steel/Bronze |
| Width - Inner | 52 mm |
| O.D. | 71 mm |
| Weight | 2.771 LB |
| EAN or UPC | 7316570972795 |

