- Radial Bearing Type
- 114 mm Inner Diameter
- 55 mm Outer Diameter
- 40 mm Width
| Outside Dia. | 55 mm |
| Width - Inner | 40 mm |
| Inside Dia. | 114 mm |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Bearing Material | Steel/Bronze |
| O.D. | 55 mm |
| Sliding Material | Steel/Bronze |
| I.D. | 114 mm |
| Bearing Type | Radial |
| Weight | 1.221 LB |
| EAN or UPC | 7316570461817 |

