
- Rod End
- Radial Bearing Type
- 29 mm ID
- 59 mm OD
- 20 mm Width
Ball Material | Steel/Bronze |
Race Material | Steel/Bronze |
Bearing Type | Radial |
Right / Left Hand | Right Hand |
Weight | 0.192 LB |
EAN or UPC | 7316570857719 |

Ball Material | Steel/Bronze |
Race Material | Steel/Bronze |
Bearing Type | Radial |
Right / Left Hand | Right Hand |
Weight | 0.192 LB |
EAN or UPC | 7316570857719 |