- Rod End
- Radial Bearing Type
- 122 mm ID
- 192.5 mm OD
- 55 mm Width
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 8.699 LB |
| EAN or UPC | 7316571151762 |
| Ball Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Race Material | Steel/Steel |
| Bearing Type | Radial |
| Weight | 8.699 LB |
| EAN or UPC | 7316571151762 |