- Rod End
- Radial Bearing Type
- 62 mm ID
- 112 mm OD
- 216 mm Width
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Weight | 8.847 LB |
| EAN or UPC | 7316572049228 |
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Weight | 8.847 LB |
| EAN or UPC | 7316572049228 |