- Rod End
- Radial Bearing Type
- 104 mm ID
- 199 mm OD
- 66 mm Width
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Weight | 6.493 LB |
| EAN or UPC | 7316577300294 |
| Ball Material | Steel/Steel |
| Bearing Type | Radial |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Weight | 6.493 LB |
| EAN or UPC | 7316577300294 |