- Rod End
- Radial Bearing Type
- 137 mm ID
- 296 mm OD
- 83.9 mm Width
| Bearing Type | Radial |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Race Material | Steel/PTFE Fabric |
| Weight | 15.937 LB |
| EAN or UPC | 7316572111123 |
| Bearing Type | Radial |
| Ball Material | Steel/PTFE Fabric |
| Right / Left Hand | Right Hand |
| Race Material | Steel/PTFE Fabric |
| Weight | 15.937 LB |
| EAN or UPC | 7316572111123 |