- Rod End
- Radial Bearing Type
- 182 mm ID
- 389 mm OD
- 106.5 mm Width
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 37.042 LB |
| EAN or UPC | 7316570378290 |
| Race Material | Steel/Steel |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Ball Material | Steel/Steel |
| Weight | 37.042 LB |
| EAN or UPC | 7316570378290 |