- Rod End
- Radial Bearing Type
- 22 mm ID
- 43 mm OD
- 11.8 mm Width
| Race Material | Steel/Sinter Bronze |
| Ball Material | Steel/Sinter Bronze |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.063 LB |
| EAN or UPC | 7316577002808 |
| Race Material | Steel/Sinter Bronze |
| Ball Material | Steel/Sinter Bronze |
| Right / Left Hand | Right Hand |
| Bearing Type | Radial |
| Weight | 0.063 LB |
| EAN or UPC | 7316577002808 |