- Rod End
- Radial Bearing Type
- 114 mm ID
- 254 mm OD
- 71.9 mm Width
| Right / Left Hand | Right Hand |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Ball Material | Steel/PTFE Fabric |
| Weight | 10.08 LB |
| EAN or UPC | 7316572049204 |
| Right / Left Hand | Right Hand |
| Race Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Ball Material | Steel/PTFE Fabric |
| Weight | 10.08 LB |
| EAN or UPC | 7316572049204 |