- Rod End
- Radial Bearing Type
- 65 mm ID
- 104 mm OD
- 219 mm Width
| Right / Left Hand | Right Hand |
| Ball Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Weight | 7.22 LB |
| EAN or UPC | 7316572055977 |
| Right / Left Hand | Right Hand |
| Ball Material | Steel/PTFE Fabric |
| Bearing Type | Radial |
| Race Material | Steel/PTFE Fabric |
| Weight | 7.22 LB |
| EAN or UPC | 7316572055977 |